Add More Items
View All Quick Selects
Below you can add an image for 'WG840730 DIVERSITECH CORP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Grip Male Straight, 1/2-Inch NPT, 0.375-Inch-0.500-Inch
Total Availability: In Stock
Check local availability
Book Price
$75.18
Each
00074983407385|0074983|074983407385|07498340738|40738|UTP6A20RD Q|UTP6A20RDQ|UTP6A20RD-Q|Copper Patch Cord, Cat 6A, Red Utp Cable|Pandewit UTP6A20RD Q|Pandewit UTP6A20RDQ|Pandewit UTP6A20RD-Q|Panduit Corp UTP6A20RD Q|Panduit Corp UTP6A20RDQ|Panduit Corp UTP6A20RD-Q|Panduit UTP6A20RD Q|Panduit UTP6A20RDQ|Panduit UTP6A20RD-Q
Total Availability:
Total Availability: Out of Stock
$648.66
Per 100
This item is no longer available. Click to view alternate items.
Lith 2GTL2 3300LM LP840 2X2 Led Rec
$124.45
"00074983630233|0074983|074983630233|07498363023|63023|TTSL 2|TTSL2|TTSL-2|Thermtrans, Self-Lam Label, Vinyl, 1.00""|Pandewit TTSL 2|Pandewit TTSL2|Pandewit TTSL-2|Panduit Corp TTSL 2|Panduit Corp TTSL2|Panduit Corp TTSL-2|Panduit TTSL 2|Panduit TTSL2|Panduit TTSL-2"
$243.02
Per 1,000
00074983698189|0074983|074983698189|07498369818|69818|LCCXF2 14B E|LCCXF214BE|LCCXF2-14B-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14B E|Pandewit LCCXF214BE|Pandewit LCCXF2-14B-E|Panduit Corp LCCXF2 14B E|Panduit Corp LCCXF214BE|Panduit Corp LCCXF2-14B-E|Panduit LCCXF2 14B E|Panduit LCCXF214BE|Panduit LCCXF2-14B-E
$1,192.33
SW4030 4"X3" PVC Swedge Red. CPLG Socxsoc Fab Kraloy
$2,261.42
00074983698172|0074983|074983698172|07498369817|69817|LCCXF2 14A E|LCCXF214AE|LCCXF2-14A-E|Copper Comp. Lug, 2 Hole, #2 Awg Flex, 1|Pandewit LCCXF2 14A E|Pandewit LCCXF214AE|Pandewit LCCXF2-14A-E|Panduit Corp LCCXF2 14A E|Panduit Corp LCCXF214AE|Panduit Corp LCCXF2-14A-E|Panduit LCCXF2 14A E|Panduit LCCXF214AE|Panduit LCCXF2-14A-E
Total Availability: Available from manufacturer.
Key KT-LED8BR30-840 /G2 BR30 Flood,
$3.36
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 40 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$391.18
00074983699599|0074983|074983699599|07498369959|69959|LCCXF6 14A L|LCCXF614AL|LCCXF6-14A-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 1|Pandewit LCCXF6 14A L|Pandewit LCCXF614AL|Pandewit LCCXF6-14A-L|Panduit Corp LCCXF6 14A L|Panduit Corp LCCXF614AL|Panduit Corp LCCXF6-14A-L|Panduit LCCXF6 14A L|Panduit LCCXF614AL|Panduit LCCXF6-14A-L
$549.95
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
00074983698134|0074983|074983698134|07498369813|69813|LCCXF6 38D L|LCCXF638DL|LCCXF6-38D-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 3|Pandewit LCCXF6 38D L|Pandewit LCCXF638DL|Pandewit LCCXF6-38D-L|Panduit Corp LCCXF6 38D L|Panduit Corp LCCXF638DL|Panduit Corp LCCXF6-38D-L|Panduit LCCXF6 38D L|Panduit LCCXF638DL|Panduit LCCXF6-38D-L
$587.47
The CLT38F-C20 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 122°F (50°C). Polyethylene. Inside Diameter 0.421" (10.69MM). Color Black. 1 Per Package.
$61.97
Wgp108ledho128w50kclsmb3p
$1,061.89
The Polaris Sitg-3/0 10-Pack Of Replacement Sleeves Fit Polaris Grey Multi-Tap Connectors Sized For 3/0 €“ 4 Awg Wires. The Sleeves Are Made From Tin Plated Copper and Rated For Up to 600V Charges. The Set Screws In Polaris Grey Connectors Crimp The Internal Sleeve When Tightened, Ensuring A Strong Connection With Fine-Stranded Copper Wires. These Replacement Sleeves Allow Connectors to Be Re-Used Like Brand New. Use These Connectors In A Wide Range Of Splicing Fine-Stranded Wire Applications, Including I
$38.57
The CLT50N-C630 Corrugated Loom Slit Wall Tubing Protects Cables From Impact and Abrasion. Features A Slit For Easy Installation Onto A Bundle Of Wires or A Pre-Assembled Harness Assembly, Increasing Productivity. Hold In Place With Cable Ties and Accessories. Suitable For Indoor Applications. UL94-HB Flammability Rating and A Maximum Temperature Rating Of 230°F (110°C). Heat-Stabilized Nylon 6. Inside Diameter 0.5081" (13.16MM). Color HS Black. 1 Per Package.
$96.94
00193047545594|0001930|00193047545594|19304754559|54559|WF6ADJLED30K40K50K90CR1MWM6|WF6ADJLED30K40K50K90CRIMWM6|Itt-Lithoniaacuity WF6ADJLED30K40K50K90CR1MWM6|Itt-Lithoniaacuity WF6ADJLED30K40K50K90CRIMWM6|Lit Lithonia Juno Mark Iota WF6ADJLED30K40K50K90CR1MWM6|Lit Lithonia Juno Mark Iota WF6ADJLED30K40K50K90CRIMWM6|Lith WF6ADJLED30K40K50K90CR1MWM6|Lith WF6ADJLED30K40K50K90CRIMWM6|Lithonia Light WF6ADJLED30K40K50K90CR1MWM6|Lithonia Light WF6ADJLED30K40K50K90CRIMWM6|Lithonia Lighting Abl Acuity Wf6adjled30k
$37.08
00074983225330|0074983|074983225330|07498322533|22533|LCAS1 14 E|LCAS114E|LCAS1-14-E|Culug, #1AWG, Short, 1/4STUDPKG20|Pandewit LCAS1 14 E|Pandewit LCAS114E|Pandewit LCAS1-14-E|Panduit Corp LCAS1 14 E|Panduit Corp LCAS114E|Panduit Corp LCAS1-14-E|Panduit LCAS1 14 E|Panduit LCAS114E|Panduit LCAS1-14-E|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Components and Accessories and S
$263.45
Downlight, Round, 6 In Length, Plastic White, 1.03 L Per Unit
$18.20
High Density Polyethylene Duct, 1 Inch, Corrugated, Slit, 1 Way Single Split, Orange, No Stripes, No Pull Tape, Length 1, 200 Feet
$61.87
Per 100 Feet
20
Popularity
Default